Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 ER 6 ST ACME BMA

  • Mfr # 16 ER 6 ST ACME BMA

  • Zoro # G3219422


product price: $19.89
/ea
Sold in multiples of 5 for $99.45

Key Features

Thread Type
External
Style
Laydown
Insert Size
16
Pitch
6 TPI
Thread Profile
Stub Acme
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 ER 6 ST ACME BMA
Zoro #
G3219422
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Insert Length
16.00mm
Thread Height Difference
0.0700 in

Details

Item
Threading Insert
Thread Type
External
Style
Laydown
Pitch
6 TPI
Thread Profile
Stub Acme
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw Held
Rake
Positive
Insert Material
Carbide
Hardened (H) Compatibility
No
For Use With
Toolholder 4PMY2
ISO Number
16 ER 6 ST ACME BMA
Insert Shape
Triangle
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Type
16ER
ANSI Number
16 ER 6 ST ACME BMA
Coating
TiAlN
Stainless (M) Compatibility
No
No. of Edges
3
Super Alloy (S) Compatibility
No
Inscribed Circle
3/8 in
Cutting Application
Thread Turning
Material - Machining
Carbide
ANSI Code
16 ER 6 ST ACME BMA
Insert Holding Type
3/8 in
Primary Material Application
Stainless Steel, Steel
Side-to-Cutting Tip
0.0700 in
Max. Thread Pitch
6
Chip-Breaker Style
Top Rake
Coating Process
PVD
Secondary Material Application ISO Code
K, P
Primary Material Application ISO Code
M, P, S
Finish - Machining
TiAlN
Insert Style
16ER
Thread Standard
ACME
Measurement System
Fractional Inch
Thread Direction
Right Hand
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Thread Profile Type
Full
Threading Location
External
Included Angle
29 Degrees
Manufacturer Grade
BMA
Number of Cutting Edges
3

Description

Threading Insert, 16ER, External, Cutting Direction Right Hand, ACME, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.