Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 ER 8 UN BMA

  • Mfr # 16 ER 8 UN BMA

  • Zoro # G1685117


product price: $21.59
/ea
Sold in multiples of 5 for $107.95

Key Features

Thread Type
External
Style
Laydown
Insert Size
16
Pitch
8 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 ER 8 UN BMA
Zoro #
G1685117
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Thread Height Difference
0.0500 in
Insert Length
16.00mm

Details

Item
Threading Insert
Thread Type
External
Style
Laydown
Pitch
8 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Rake
Positive
Mounting Style
Screw Held
Inscribed Circle
3/8 in
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ISO Number
16 ER 8 UN BMA
Insert Type
16ER
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Insert Shape
Triangle
No. of Edges
3
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
TiAlN
ANSI Number
16 ER 8 UN BMA
Hardened (H) Compatibility
No
For Use With
Toolholder 4PMY2
Manufacturer Grade
BMA
Side-to-Cutting Tip
0.0600 in
Measurement System
Fractional Inch
Max. Thread Pitch
8
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Number of Cutting Edges
3
Insert Style
16ER
Primary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
K, P
Chip-Breaker Style
Top Rake
Cutting Application
Thread Turning
ANSI Code
16 ER 8 UN BMA
Material - Machining
Carbide
Threading Location
External
Thread Profile Type
Full
Thread Standard
UN
Thread Direction
Right Hand
Insert Holding Type
3/8 in
Finish - Machining
TiAlN
Included Angle
60 Degrees
Coating Process
PVD
Primary Material Application ISO Code
M, P, S

Description

Threading Insert, 16ER, External, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.