Zoro Homepage

Threading Insert, 16 ER G60 BMA

  • Mfr # 16 ER G60 BMA

  • Zoro # G1457574


product price: $18.69
/ea
Sold in multiples of 5 for $93.45

Key Features

Thread Type
External
Style
Laydown
Insert Size
16
Pitch
8-14 TPI
Thread Profile
Partial 60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 ER G60 BMA
Zoro #
G1457574
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Thread Height Difference
0.0700 in
Insert Length
16.00mm

Details

Item
Threading Insert
Thread Type
External
Style
Laydown
Pitch
8-14 TPI
Thread Profile
Partial 60 Degrees
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholder 4PMY2
Insert Material
Carbide
No. of Edges
3
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw Held
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Insert Shape
Triangle
Inscribed Circle
3/8 in
Rake
Positive
Non Ferrous (N) Compatibility
No
ANSI Number
16 ER G60 BMA
Coating
TiAlN
ISO Number
16 ER G60 BMA
Insert Type
16ERG
Insert Holding Type
3/8 in
Cutting Application
Thread Turning
Measurement System
Fractional Inch
Coating Process
PVD
Material - Machining
Carbide
Manufacturer Grade
BMA
Thread Direction
Right Hand
Chip-Breaker Style
Top Rake
Insert Style
16ERG
Side-to-Cutting Tip
0.0500 in
ANSI Code
16 ER G60 BMA
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Threading Location
External
Secondary Material Application ISO Code
K, P
Min. Thread Pitch
1.75mm
Max. Thread Pitch
14
Thread Profile Type
Partial
Finish - Machining
TiAlN
Primary Material Application ISO Code
M, P, S
Thread Standard
Partial Profile 60 Degrees
Number of Cutting Edges
3
Included Angle
60 Degrees
Primary Material Application
Stainless Steel, Steel

Description

Threading Insert, 16ERG, External, Cutting Direction Right Hand, Partial Profile 60 Degrees , Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.