Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 IR 10 UN BMA

  • Mfr # 16 IR 10 UN BMA

  • Zoro # G2491097


product price: $18.15
/ea
Sold in multiples of 5 for $90.75

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
16
Pitch
10 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 IR 10 UN BMA
Zoro #
G2491097
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Insert Length
16.00mm
Thread Height Difference
0.0400 in

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
10 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Rake
Positive
ISO Number
16 IR 10 UN BMA
Non Ferrous (N) Compatibility
No
Inscribed Circle
3/8 in
Coating
TiAlN
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Shape
Triangle
Insert Type
16IR
Mounting Style
Screw Held
ANSI Number
16 IR 10 UN BMA
Stainless (M) Compatibility
No
No. of Edges
3
For Use With
Toolholer 4PMZ1
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Steel (P) Compatibility
Yes
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Manufacturer Grade
BMA
Measurement System
Fractional Inch
Chip-Breaker Style
Top Rake
Coating Process
PVD
Thread Standard
UN
Threading Location
Internal
ANSI Code
16 IR 10 UN BMA
Cutting Application
Thread Turning
Insert Style
16IR
Finish - Machining
TiAlN
Secondary Material Application ISO Code
K, P
Insert Holding Type
3/8 in
Number of Cutting Edges
3
Thread Profile Type
Full
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Thread Direction
Right Hand
Max. Thread Pitch
10
Primary Material Application
Stainless Steel, Steel
Side-to-Cutting Tip
0.0600 in
Included Angle
60 Degrees

Description

Threading Insert, 16IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.