Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 IR 14 NPTF BMA

  • Mfr # 16 IR 14 NPTF BMA

  • Zoro # G1709811


product price: $18.49
/ea
Sold in multiples of 5 for $92.45

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
16
Pitch
14 TPI
Thread Profile
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 IR 14 NPTF BMA
Zoro #
G1709811
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Insert Length
16.00mm
Thread Height Difference
0.0500 in

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
14 TPI
Thread Profile
NPTF
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Shape
Triangle
Inscribed Circle
3/8 in
For Use With
Toolholder 4PMY8
Stainless (M) Compatibility
No
Insert Material
Carbide
ANSI Number
16 IR 14 NPTF BMA
Rake
Positive
Coating
TiAlN
Hardened (H) Compatibility
No
ISO Number
16 IR 14 NPTF BMA
Insert Type
16IR
Mounting Style
Screw Held
No. of Edges
3
Non Ferrous (N) Compatibility
No
Thread Direction
Right Hand
Secondary Material Application ISO Code
K, P
Coating Process
PVD
Max. Thread Pitch
14
Chip-Breaker Style
Top Rake
ANSI Code
16 IR 14 NPTF BMA
Primary Material Application ISO Code
M, P, S
Measurement System
Fractional Inch
Insert Holding Type
3/8 in
Insert Style
16IR
Included Angle
60 Degrees
Manufacturer Grade
BMA
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Threading Location
Internal
Primary Material Application
Stainless Steel, Steel
Thread Profile Type
Full
Finish - Machining
TiAlN
Number of Cutting Edges
3
Side-to-Cutting Tip
0.0400 in
Material - Machining
Carbide
Cutting Application
Thread Turning
Thread Standard
NPT

Description

Threading Insert, 16IR, Internal, Cutting Direction Right Hand, NPT, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.