Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 IR 14 UN BMA

  • Mfr # 16 IR 14 UN BMA

  • Zoro # G1933565


product price: $17.19
/ea
Sold in multiples of 5 for $85.95

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
16
Pitch
14 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16 IR 14 UN BMA
Zoro #
G1933565
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Insert Length
16.00mm
Thread Height Difference
0.0400 in

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
14 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
16 IR 14 UN BMA
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Rake
Positive
No. of Edges
3
Inscribed Circle
3/8 in
Coating
TiAlN
For Use With
Toolholer 4PMZ1
ISO Number
16 IR 14 UN BMA
Insert Shape
Triangle
Mounting Style
Screw Held
Insert Type
16IR
Super Alloy (S) Compatibility
No
Insert Holding Type
3/8 in
Side-to-Cutting Tip
0.0500 in
Material - Machining
Carbide
Included Angle
60 Degrees
Threading Location
Internal
Coating Process
PVD
Measurement System
Fractional Inch
Thread Standard
UN
Manufacturer Grade
BMA
Chip-Breaker Style
Top Rake
Number of Cutting Edges
3
Max. Thread Pitch
14
Thread Direction
Right Hand
Finish - Machining
TiAlN
Secondary Material Application ISO Code
K, P
Primary Material Application
Stainless Steel, Steel
Insert Style
16IR
ANSI Code
16 IR 14 UN BMA
Thread Profile Type
Full
Primary Material Application ISO Code
M, P, S
Cutting Application
Thread Turning
Secondary Material Application
Alloy Steel, Cast Iron, Steel

Description

Threading Insert, 16IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.