Zoro Homepage

Threading Insert, 16 IR 18 NPT BMA

  • Mfr # 16 IR 18 NPT BMA

  • Zoro # G3111184


product price: $17.39
/ea
Sold in multiples of 5 for $86.95

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
16
Pitch
18 TPI
Thread Profile
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 IR 18 NPT BMA
Zoro #
G3111184
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Insert Length
16.00mm
Thread Height Difference
0.0400 in

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
18 TPI
Thread Profile
NPT
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Rake
Positive
Super Alloy (S) Compatibility
No
Coating
TiAlN
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Inscribed Circle
3/8 in
Insert Type
16IR
ISO Number
16 IR 18 NPT BMA
ANSI Number
16 IR 18 NPT BMA
Insert Shape
Triangle
Stainless (M) Compatibility
No
Insert Material
Carbide
For Use With
Toolholder 4PMY8
Mounting Style
Screw Held
Side-to-Cutting Tip
0.0300 in
Cutting Application
Thread Turning
Material - Machining
Carbide
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Thread Profile Type
Full
Insert Style
16IR
ANSI Code
16 IR 18 NPT BMA
Max. Thread Pitch
18
Coating Process
PVD
Insert Holding Type
3/8 in
Primary Material Application ISO Code
M, P, S
Chip-Breaker Style
Top Rake
Thread Direction
Right Hand
Threading Location
Internal
Included Angle
60 Degrees
Secondary Material Application ISO Code
K, P
Manufacturer Grade
BMA
Finish - Machining
TiAlN
Primary Material Application
Stainless Steel, Steel
Thread Standard
NPT
Measurement System
Fractional Inch
Number of Cutting Edges
3

Description

Threading Insert, 16IR, Internal, Cutting Direction Right Hand, NPT, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.