Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 IR 18 NPTF BMA

  • Mfr # 16 IR 18 NPTF BMA

  • Zoro # G2943823


product price: $18.49
/ea
Sold in multiples of 5 for $92.45

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
16
Pitch
18 TPI
Thread Profile
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 IR 18 NPTF BMA
Zoro #
G2943823
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Thread Height Difference
0.0400 in
Insert Length
16.00mm

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
18 TPI
Thread Profile
NPTF
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Type
16IR
Insert Shape
Triangle
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
16 IR 18 NPTF BMA
Coating
TiAlN
Insert Material
Carbide
Stainless (M) Compatibility
No
No. of Edges
3
For Use With
Toolholder 4PMY8
Mounting Style
Screw Held
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Rake
Positive
Non Ferrous (N) Compatibility
No
ISO Number
16 IR 18 NPTF BMA
Inscribed Circle
3/8 in
Manufacturer Grade
BMA
Max. Thread Pitch
18
Number of Cutting Edges
3
Secondary Material Application ISO Code
K, P
Primary Material Application
Stainless Steel, Steel
ANSI Code
16 IR 18 NPTF BMA
Insert Holding Type
3/8 in
Thread Profile Type
Full
Chip-Breaker Style
Top Rake
Thread Direction
Right Hand
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Measurement System
Fractional Inch
Side-to-Cutting Tip
0.0300 in
Material - Machining
Carbide
Insert Style
16IR
Coating Process
PVD
Cutting Application
Thread Turning
Finish - Machining
TiAlN
Included Angle
60 Degrees
Thread Standard
NPT
Threading Location
Internal
Primary Material Application ISO Code
M, P, S

Description

Threading Insert, 16IR, Internal, Cutting Direction Right Hand, NPT, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.