Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 IR 18 UN BMA

  • Mfr # 16 IR 18 UN BMA

  • Zoro # G1462745


product price: $17.19
/ea
Sold in multiples of 5 for $85.95

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
16
Pitch
18 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16 IR 18 UN BMA
Zoro #
G1462745
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Thread Height Difference
0.0300 in
Insert Length
16.00mm

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
18 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Material
Carbide
Coating
TiAlN
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Type
16IR
Hardened (H) Compatibility
No
No. of Edges
3
ANSI Number
16 IR 18 UN BMA
Insert Shape
Triangle
Rake
Positive
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw Held
Steel (P) Compatibility
Yes
For Use With
Toolholer 4PMZ1
Inscribed Circle
3/8 in
ISO Number
16 IR 18 UN BMA
Cutting Application
Thread Turning
Insert Holding Type
3/8 in
Thread Profile Type
Full
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
ANSI Code
16 IR 18 UN BMA
Thread Standard
UN
Included Angle
60 Degrees
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Number of Cutting Edges
3
Threading Location
Internal
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Manufacturer Grade
BMA
Secondary Material Application ISO Code
K, P
Finish - Machining
TiAlN
Chip-Breaker Style
Top Rake
Side-to-Cutting Tip
0.0400 in
Max. Thread Pitch
18
Insert Style
16IR
Thread Direction
Right Hand
Coating Process
PVD

Description

Threading Insert, 16IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.