Zoro Homepage

Threading Insert, 16 IR 20 UN BMA

  • Mfr # 16 IR 20 UN BMA

  • Zoro # G3495186


product price: $16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
16
Pitch
20 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 IR 20 UN BMA
Zoro #
G3495186
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Insert Length
16.00mm
Thread Height Difference
0.0300 in

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
20 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
For Use With
Toolholer 4PMZ1
Insert Material
Carbide
Insert Shape
Triangle
Mounting Style
Screw Held
Inscribed Circle
3/8 in
ISO Number
16 IR 20 UN BMA
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Type
16IR
Super Alloy (S) Compatibility
No
Rake
Positive
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
16 IR 20 UN BMA
Coating
TiAlN
Thread Standard
UN
Thread Profile Type
Full
Finish - Machining
TiAlN
ANSI Code
16 IR 20 UN BMA
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Included Angle
60 Degrees
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Threading Location
Internal
Primary Material Application ISO Code
M, P, S
Number of Cutting Edges
3
Insert Holding Type
3/8 in
Side-to-Cutting Tip
0.0400 in
Secondary Material Application ISO Code
K, P
Coating Process
PVD
Max. Thread Pitch
20
Insert Style
16IR
Thread Direction
Right Hand
Material - Machining
Carbide
Chip-Breaker Style
Top Rake
Cutting Application
Thread Turning
Manufacturer Grade
BMA

Description

Threading Insert, 16IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.