Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 IR 28 UN BMA

  • Mfr # 16 IR 28 UN BMA

  • Zoro # G2903984


product price: $17.19
/ea
Sold in multiples of 5 for $85.95

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
16
Pitch
28 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 IR 28 UN BMA
Zoro #
G2903984
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Insert Length
16.00mm
Thread Height Difference
0.0200 in

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
28 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw Held
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Rake
Positive
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Insert Type
16IR
No. of Edges
3
Steel (P) Compatibility
Yes
ISO Number
16 IR 28 UN BMA
Insert Shape
Triangle
For Use With
Toolholer 4PMZ1
ANSI Number
16 IR 28 UN BMA
Non Ferrous (N) Compatibility
No
Coating
TiAlN
Insert Material
Carbide
Inscribed Circle
3/8 in
Finish - Machining
TiAlN
Coating Process
PVD
Primary Material Application ISO Code
M, P, S
Threading Location
Internal
Insert Style
16IR
Max. Thread Pitch
28
Material - Machining
Carbide
Side-to-Cutting Tip
0.0300 in
Number of Cutting Edges
3
Thread Profile Type
Full
Thread Direction
Right Hand
Cutting Application
Thread Turning
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Included Angle
60 Degrees
Chip-Breaker Style
Top Rake
Thread Standard
UN
ANSI Code
16 IR 28 UN BMA
Insert Holding Type
3/8 in
Manufacturer Grade
BMA
Secondary Material Application ISO Code
K, P
Secondary Material Application
Alloy Steel, Cast Iron, Steel

Description

Threading Insert, 16IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.