Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 IR 6 ACME BMA

  • Mfr # 16 IR 6 ACME BMA

  • Zoro # G0844602


product price: $18.39
/ea
Sold in multiples of 5 for $91.95

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
16
Pitch
6 TPI
Thread Profile
Acme
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 IR 6 ACME BMA
Zoro #
G0844602
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Insert Length
16.00mm
Thread Height Difference
0.0700 in

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
6 TPI
Thread Profile
Acme
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Inscribed Circle
3/8 in
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholer 4PMZ1
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Type
16IR
Mounting Style
Screw Held
Rake
Positive
Insert Material
Carbide
Steel (P) Compatibility
Yes
ANSI Number
16 IR 6 ACME BMA
ISO Number
16 IR 6 ACME BMA
No. of Edges
3
Coating
TiAlN
Insert Shape
Triangle
Threading Location
Internal
Insert Style
16IR
ANSI Code
16 IR 6 ACME BMA
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Insert Holding Type
3/8 in
Thread Direction
Right Hand
Cutting Application
Thread Turning
Thread Standard
ACME
Finish - Machining
TiAlN
Primary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
K, P
Chip-Breaker Style
Top Rake
Side-to-Cutting Tip
0.0700 in
Manufacturer Grade
BMA
Primary Material Application ISO Code
M, P, S
Max. Thread Pitch
6
Number of Cutting Edges
3
Included Angle
29 Degrees
Coating Process
PVD
Thread Profile Type
Full
Material - Machining
Carbide
Measurement System
Fractional Inch

Description

Threading Insert, 16IR, Internal, Cutting Direction Right Hand, ACME, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.