Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 IR 8 ST ACME BMA

  • Mfr # 16 IR 8 ST ACME BMA

  • Zoro # G2614622


product price: $19.19
/ea
Sold in multiples of 5 for $95.95

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
16
Pitch
8 TPI
Thread Profile
Stub Acme
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 IR 8 ST ACME BMA
Zoro #
G2614622
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Thread Height Difference
0.0600 in
Insert Length
16.00mm

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
8 TPI
Thread Profile
Stub Acme
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Coating
TiAlN
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Material
Carbide
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Rake
Positive
ANSI Number
16 IR 8 ST ACME BMA
For Use With
Toolholer 4PMZ1
No. of Edges
3
Inscribed Circle
3/8 in
Non Ferrous (N) Compatibility
No
ISO Number
16 IR 8 ST ACME BMA
Insert Type
16IR
Mounting Style
Screw Held
Insert Shape
Triangle
Coating Process
PVD
Cutting Application
Thread Turning
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Secondary Material Application ISO Code
K, P
Thread Profile Type
Full
Insert Style
16IR
Primary Material Application
Stainless Steel, Steel
Manufacturer Grade
BMA
ANSI Code
16 IR 8 ST ACME BMA
Threading Location
Internal
Included Angle
29 Degrees
Finish - Machining
TiAlN
Thread Standard
ACME
Side-to-Cutting Tip
0.0600 in
Chip-Breaker Style
Top Rake
Primary Material Application ISO Code
M, P, S
Measurement System
Fractional Inch
Max. Thread Pitch
8
Thread Direction
Right Hand
Material - Machining
Carbide
Insert Holding Type
3/8 in
Number of Cutting Edges
3

Description

Threading Insert, 16IR, Internal, Cutting Direction Right Hand, ACME, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.