Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 IR A60 BMA

  • Mfr # 16 IR A60 BMA

  • Zoro # G1398853


product price: $18.15
/ea
Sold in multiples of 5 for $90.75

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
16
Pitch
16-48 TPI
Thread Profile
Partial 60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 IR A60 BMA
Zoro #
G1398853
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Thread Height Difference
0.0400 in
Insert Length
16.00mm

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
16-48 TPI
Thread Profile
Partial 60 Degrees
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Coating
TiAlN
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
16 IR A60 BMA
ISO Number
16 IR A60 BMA
Insert Material
Carbide
Inscribed Circle
3/8 in
For Use With
Toolholder 4PMZ1
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Type
16IR
Mounting Style
Screw Held
Insert Shape
Triangle
Rake
Positive
Threading Location
Internal
Primary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
K, P
Thread Standard
Partial Profile 60 Degrees
Finish - Machining
TiAlN
Included Angle
60 Degrees
ANSI Code
16 IR A60 BMA
Chip-Breaker Style
Top Rake
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Measurement System
Fractional Inch
Min. Thread Pitch
0.50mm
Manufacturer Grade
BMA
Number of Cutting Edges
3
Primary Material Application ISO Code
M, P, S
Cutting Application
Thread Turning
Max. Thread Pitch
48
Thread Profile Type
Partial
Coating Process
PVD
Insert Style
16IR
Side-to-Cutting Tip
0.0300 in
Thread Direction
Right Hand
Material - Machining
Carbide
Insert Holding Type
3/8 in

Description

Threading Insert, 16IR, Internal, Cutting Direction Right Hand, Partial Profile 60 Degrees , Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.