Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 IR G60 BMA

  • Mfr # 16 IR G60 BMA

  • Zoro # G0630016


product price: $16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
16
Pitch
8-14 TPI
Thread Profile
Partial 60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 IR G60 BMA
Zoro #
G0630016
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Insert Length
16.00mm
Thread Height Difference
0.0700 in

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
8-14 TPI
Thread Profile
Partial 60 Degrees
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Inscribed Circle
3/8 in
Insert Type
16IR
Super Alloy (S) Compatibility
No
Insert Shape
Triangle
Non Ferrous (N) Compatibility
No
ISO Number
16 IR G60 BMA
Mounting Style
Screw Held
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
No. of Edges
3
Rake
Positive
ANSI Number
16 IR G60 BMA
Hardened (H) Compatibility
No
Coating
TiAlN
For Use With
Toolholder 4PMZ1
Steel (P) Compatibility
Yes
Insert Holding Type
3/8 in
Primary Material Application
Stainless Steel, Steel
Insert Style
16IR
Side-to-Cutting Tip
0.0500 in
Min. Thread Pitch
1.75mm
Measurement System
Fractional Inch
Included Angle
60 Degrees
Manufacturer Grade
BMA
Thread Direction
Right Hand
Material - Machining
Carbide
Chip-Breaker Style
Top Rake
Threading Location
Internal
Primary Material Application ISO Code
M, P, S
Cutting Application
Thread Turning
Thread Profile Type
Partial
Coating Process
PVD
Secondary Material Application ISO Code
K, P
Max. Thread Pitch
14
Number of Cutting Edges
3
Thread Standard
Partial Profile 60 Degrees
Secondary Material Application
Alloy Steel, Cast Iron, Steel
ANSI Code
16 IR G60 BMA
Finish - Machining
TiAlN

Description

Threading Insert, 16IR, Internal, Cutting Direction Right Hand, Partial Profile 60 Degrees , Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.