Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 22 ER 6 UN BMA

  • Mfr # 22 ER 6 UN BMA

  • Zoro # G0315646


product price: $21.29
/ea
Sold in multiples of 5 for $106.45

Key Features

Thread Type
External
Style
Laydown
Insert Size
22
Pitch
6 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22 ER 6 UN BMA
Zoro #
G0315646
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
22
Thread Height Difference
0.0600 in
Insert Length
22.00mm

Details

Item
Threading Insert
Thread Type
External
Style
Laydown
Pitch
6 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Insert Shape
Triangle
Rake
Positive
ANSI Number
22 ER 6 UN BMA
Stainless (M) Compatibility
No
Coating
TiAlN
Non Ferrous (N) Compatibility
No
For Use With
Toolholder 4PMY3
Steel (P) Compatibility
Yes
Mounting Style
Screw Held
ISO Number
22 ER 6 UN BMA
Inscribed Circle
1/2 in
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Insert Type
22ER
No. of Edges
3
Threading Location
External
Included Angle
60 Degrees
Thread Profile Type
Full
Side-to-Cutting Tip
0.0900 in
Thread Direction
Right Hand
ANSI Code
22 ER 6 UN BMA
Chip-Breaker Style
Top Rake
Number of Cutting Edges
3
Insert Style
22ER
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Primary Material Application ISO Code
M, P, S
Thread Standard
UN
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Secondary Material Application ISO Code
K, P
Max. Thread Pitch
6
Coating Process
PVD
Insert Holding Type
1/2 in
Manufacturer Grade
BMA
Material - Machining
Carbide
Primary Material Application
Stainless Steel, Steel
Cutting Application
Thread Turning

Description

Threading Insert, 22ER, External, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.