Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 22 IR 6 UN BMA

  • Mfr # 22 IR 6 UN BMA

  • Zoro # G0739426


product price: $21.59
/ea
Sold in multiples of 5 for $107.95

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
22
Pitch
6 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22 IR 6 UN BMA
Zoro #
G0739426
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
22
Insert Length
22.00mm
Thread Height Difference
0.0600 in

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
6 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholder 4PMZ4
Mounting Style
Screw Held
Insert Shape
Triangle
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Insert Type
22IR
Non Ferrous (N) Compatibility
No
ISO Number
22 IR 6 UN BMA
ANSI Number
22 IR 6 UN BMA
Coating
TiAlN
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Inscribed Circle
1/2 in
Rake
Positive
Steel (P) Compatibility
Yes
Insert Material
Carbide
Side-to-Cutting Tip
0.0900 in
Insert Style
22IR
Measurement System
Fractional Inch
Included Angle
60 Degrees
Threading Location
Internal
Cutting Application
Thread Turning
Manufacturer Grade
BMA
Chip-Breaker Style
Top Rake
Primary Material Application ISO Code
M, P, S
Thread Standard
UN
Primary Material Application
Stainless Steel, Steel
Material - Machining
Carbide
Thread Profile Type
Full
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Secondary Material Application ISO Code
K, P
Finish - Machining
TiAlN
Insert Holding Type
1/2 in
ANSI Code
22 IR 6 UN BMA
Thread Direction
Right Hand
Max. Thread Pitch
6
Number of Cutting Edges
3
Coating Process
PVD

Description

Threading Insert, 22IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.