Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 27 ER 4 UN BMA

  • Mfr # 27 ER 4 UN BMA

  • Zoro # G3099546


product price: $32.19
/ea
Sold in multiples of 5 for $160.95

Key Features

Thread Type
External
Style
Laydown
Insert Size
27
Pitch
4 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27 ER 4 UN BMA
Zoro #
G3099546
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
27
Insert Length
27.00mm
Thread Height Difference
0.0800 in

Details

Item
Threading Insert
Thread Type
External
Style
Laydown
Pitch
4 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Type
27ER
ISO Number
27 ER 4 UN BMA
Mounting Style
Screw Held
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
TiAlN
No. of Edges
3
ANSI Number
27 ER 4 UN BMA
Rake
Positive
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Inscribed Circle
5/8 in
Insert Shape
Triangle
For Use With
Toolholder SER1000M27
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Primary Material Application ISO Code
M, P, S
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Thread Profile Type
Full
Material - Machining
Carbide
ANSI Code
27 ER 4 UN BMA
Included Angle
60 Degrees
Manufacturer Grade
BMA
Insert Holding Type
5/8 in
Threading Location
External
Side-to-Cutting Tip
0.1200 in
Coating Process
PVD
Number of Cutting Edges
3
Chip-Breaker Style
Top Rake
Secondary Material Application ISO Code
K, P
Insert Style
27ER
Max. Thread Pitch
4
Cutting Application
Thread Turning
Thread Standard
UN
Thread Direction
Right Hand

Description

Threading Insert, 27ER, External, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.