Tiny Tool Bar, Pro, MPR 2 R0.15 L5 BXC
Mfr # MPR 2 R0.15 L5 BXC
Zoro # G2655721
product price: $41.29
/eaKey Features
Type
Profiling
Overall Length
1.5 in
For Use With
Holder 4PNA6
Cutting Direction
Right Hand
Cutting Application
Boring, Profiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MPR 2 R0.15 L5 BXC
Zoro #
G2655721
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
1.5 in
Max. Bore Depth
5.08mm
Min. Bore Dia.
2.03mm
Shank Dia.
3.00mm
Radius
0.15mm
Details
Item
Boring Bar
Type
Profiling
For Use With
Holder 4PNA6
Cutting Direction
Right Hand
Cutting Application
Boring, Profiling
Number of Coolant Holes
1
Projection
0.51mm
Coolant Fed
Coolant Through
Boring Bar Type
Profile Boring
Series
MPR
Measurement System
Metric
Side Cutting Edge Angle
8 Degrees
Center to Cutting Tip
0.76mm
Shank Material
Carbide
Material - Machining
Carbide
Description
Boring Bar, Profile Boring, 0.76mm, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.