This item is Discontinued.

Carnation Home Fashions Carnation Home Fashions DFLN-6RD-AM 52 x 90 in. Americana Vinyl Flannel Backed Tablecloth in Red; White & Blue DFLN-6RD/AM

This item is Discontinued.

Carnation Home Fashions

Carnation Home Fashions DFLN-6RD-AM 52 x 90 in. Americana Vinyl Flannel Backed Tablecloth in Red; White & Blue (Discontinued)

Mfr # DFLN-6RD/AM
Zoro # G503884845
UPC # 71821290949
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DFLN-6RD/AM
Zoro #
G503884845
UPC #
71821290949
Country of Origin
China

Description

Americana Round Vinyl Flannel Backed Tablecloth

Our 60" Round, Premium Quality Flannel back Tablecloths are made with an extremely durable, embossed vinyl that wipes cleans with ease and lined on bottom with a Polyester Flannel Backing to prevent undesired slipping. Shown here is our "Americana" pattern.

Features
  • Protects fine linens
  • Wipes clean easily
Specifications
  • Color: Red, White & Blue
  • Size: 60 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.