This item is Discontinued.

Carnation Home Fashions Carnation Home Fashions DFLN-6RD-PS 52 x 90 in. Patriotic Stripe Vinyl Flannel Backed Tablecloth in Red; White & Blue DFLN-6RD/PS

This item is Discontinued.

Carnation Home Fashions

Carnation Home Fashions DFLN-6RD-PS 52 x 90 in. Patriotic Stripe Vinyl Flannel Backed Tablecloth in Red; White & Blue (Discontinued)

Mfr # DFLN-6RD/PS
Zoro # G703884461
UPC # 71821291786
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DFLN-6RD/PS
Zoro #
G703884461
UPC #
71821291786
Country of Origin
China

Description

Patriotic Stripe Round Vinyl Flannel Backed Tablecloth

Our 60" Round, Premium Quality Flannel back Tablecloths are made with an extremely durable, embossed vinyl that wipes cleans with ease and lined on bottom with a Polyester Flannel Backing to prevent undesired slipping. Shown here is our "Patriotic Stripe" pattern.

Features
  • Protects fine linens
  • Wipes clean easily
Specifications
  • Color: Red, White & Blue
  • Size: 60 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.