This item is Discontinued.

Carnation Home Fashions Carnation Home Fashions DFLN-90-PP 52 x 70 in. Patriotic Patchwork Vinyl Flannel Backed Tablecloth in Red; White & Blue DFLN-90/PP

This item is Discontinued.

Carnation Home Fashions

Carnation Home Fashions DFLN-90-PP 52 x 70 in. Patriotic Patchwork Vinyl Flannel Backed Tablecloth in Red; White & Blue (Discontinued)

Mfr # DFLN-90/PP
Zoro # G503884814
UPC # 71821291021
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DFLN-90/PP
Zoro #
G503884814
UPC #
71821291021
Country of Origin
China

Description

Patriotic Patchwork Vinyl Flannel Backed Tablecloth

Our 52" wide x 90" long, Premium Quality Flannel back Tablecloths are made with an extremely durable, embossed vinyl that wipes cleans with ease and lined on bottom with a Polyester Flannel Backing to prevent undesired slipping. Shown here is our "Patriotic Patchwork" pattern.

Features
  • Protects fine linens
  • Wipes clean easily
Specifications
  • Color: Red, White & Blue
  • Size: 52 x 90 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.