This item is Discontinued.

Carnation Home Fashions Carnation Home Fashions FSCD-L-08 72 x 72 in. Lauren Double Swag Shower Curtain; Ivory FSCD-L/08

This item is Discontinued.

Carnation Home Fashions

Carnation Home Fashions FSCD-L-08 72 x 72 in. Lauren Double Swag Shower Curtain; Ivory (Discontinued)

Mfr # FSCD-L/08
Zoro # G703882443
UPC # 71821001415
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSCD-L/08
Zoro #
G703882443
UPC #
71821001415
Country of Origin
China

Description

Our Lauren Diamond-Piqued Double Swag Shower Curtain with attached ruffled valance, two tie backs and peva liner will not only bring a touch of sophistication to your bathroom, it will also provide a wealth of opportunities in which to coordinate. This standard-sized curtain is 100 % polyester, machine washable and water resistant.

Features
  • Unique styling
  • Matching window curtain available separately
Care Instruction:
  • Machine wash in warm water, tumble dry, low, light iron as needed
Specifications
  • Color: Ivory
  • Size: 72" x 72"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.