This item is Discontinued.

Carnation Home Fashions Carnation Home Fashions SCWIN/84/08 70 in. x 84 in. Window Shower Curtain or Liner - Ivory SCWIN/84/08

This item is Discontinued.

Carnation Home Fashions

Carnation Home Fashions SCWIN/84/08 70 in. x 84 in. Window Shower Curtain or Liner - Ivory (Discontinued)

Mfr # SCWIN/84/08
Zoro # G003882709
UPC # 71821104154
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCWIN/84/08
Zoro #
G003882709
UPC #
71821104154
Country of Origin
China

Description

Looking for an extra long shower curtain? You've come to the right place. The Window Style 84" Extra Long Vinyl Shower Curtain is perfect for bathrooms with tall ceilings where regular shower curtains don't fit. The clear upper window on this curtain lets extra light in, so the usually dark and gloomy shower area gets the extra light you need to see clearly.
This curtain comes in White and Ivory, colors that will work with any color scheme, and the simple design can fit in with almost any style decor. Its anti-bacterial treatment will ensure that your curtain lasts long against mildew.
  • Super strong reinforced mesh header.
  • 12 rust proof stainless steel grommets.
  • Size 72" wide x 84" long.
  • Color: Ivory.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.