This item is Discontinued.

Carol Fire Alarm Cable, 2 C, Red, PVC, 1000 ft. E3632S.41.03

Fire Alarm Cable, 2 C, Red, PVC, 1000 ft. (Discontinued)

  • Mfr # E3632S.41.03
  • Zoro # G5611995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3632S.41.03
Zoro #
G5611995
UPC #
079407836222
Country of Origin
United States

Dimensions

Length
1000 ft.
Conductor Size
12 AWG
Nominal Outside Dia.
0.252 in
Spool Length
1,000 ft
Conductor Size - Data Cable
12 AWG
Cable Length
1,000 ft
Outside Diameter
0.3 in

Details

Item
Fire Alarm Cable
Number of Conductors
2
Jacket Material
PVC
Jacket Color
Red
Standards
ASTM B3, NFPA 262 and CSA FT6, UL Listed
Temp. Range
32 Degrees to 167 Degrees F
Fire Rating - Data Cable
Plenum
Total Number of Conductors - Data Cable
2 (0 Pair)
Item - Data Cable
Fire Alarm Cable
Application
Alarm Systems, Audio Systems
Shielding Material
Foil
Insulation Material
PVC
Shielded
Shielded
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Package Type - Data Cable
Reel in a Box
Application - Communication Cable
Alarm Systems, Audio Systems
Shielded / Unshielded
Shielded
Jacket Material - Wire and Cable
Premium Grade Flexguard(R) PVC
Cable Sub-Category
Multi-Conductor
NEC Article
760
Plenum / Riser Rated
Plenum Rated
Solid / Stranded
Solid
Package Type
Reel in a Box
Conductor Gauge
12 AWG
Maximum Voltage Rating
300 V
Solid/Stranded
Solid
Fire Rating
Plenum
Product Type
Fire Alarm Cable
Maximum Operating Temperature
167 Degrees F
Number of Pairs
0
Minimum Operating Temperature
32 Degrees F

Description

Fire Alarm Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands Not Applicable, Conductor Gauge 12 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Shielded, Shielding Material Foil, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP, Number of Pairs 0, Product Type Fire Alarm Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.