Portable Cord, SOOW, 12 AWG, 5 C, Black, EPDM Rubber, Stranded, 600V, Indoor/Outdoor, 250 ft

  • Mfr # 09205.35.01

  • Zoro # G3181805


product price:  $876.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW
Wire Size
12 AWG
Number of Conductors
5
Conductor Design
Stranded
Jacket Material
EPDM Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09205.35.01
Zoro #
G3181805
UPC #
079407109203
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft
Nominal Outside Dia.
0.72 in
Conductor Size
12 AWG
Outside Dia.
0.72 in
Overall Length
250 ft
Nominal Outside Diameter
0.72 in
Minimum Bend Radius
4 5/16 in

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
5
Conductor Design
Stranded
Jacket Material
EPDM Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
CSA, MSHA Approved, RoHS Compliant, UL Flexible Cord
Features
W Resists Heat, Oils, Flame, Alkalies, Moisture, Chemicals, Abrasion, Oils, Solvents, Flame, Ozone, Water, Submersible, Extra-Flexible, 4.29" Minimum Bend Radius
Wire Color
Black, Green, Orange, Red, White
Max. Amps
16
Temp. Rating
-40 to 194°F
Special Features
Abrasion Resistant, Alkalis Resistant, Chemical Resistant, Flame Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Ozone Resistant, Solvent Resistant, Water Resistant, Submersible
Gauge/Conductor
12/5
Temperature Rating - Maximum Dry
194 Degrees F
Series
Super Vu-Tron
Number of Ground Conductors
0
Conductor Insulation Material
EPDM
Ampacity at Maximum Temperature
16 A
Number of Strands
65
Operating Temperature - Minimum
-40 Degrees F
Packaging
Spool
Conductor Insulation Color
Black, Green, Orange, Red, White

Description

Portable Cord, Number of Conductors 5, Wire Size 12 AWG, Trade Designation SOOW, Jacket Material EPDM, Wire Color Black, Green, Orange, Red, White, Jacket Color Black, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.