Zoro Homepage

13 AWG Coaxial Cable 100 ft. BK

  • Mfr # C1176A

  • Zoro # G7982116


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Coaxial Cable Type
RG-213/U
Conductor Gauge
13 AWG
Jacket Material
PVC
Maximum Impedance
50 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1176A
Zoro #
G7982116
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Nominal Outside Dia.
0.405 in
Conductor Size
13 AWG
Length
100 ft
Length (Straight Wireway)
100 ft
Outside Diameter
0.4 in

Description

Coaxial Cable, Cable Length 100 ft, Coaxial Cable Type RG-213/U, Conductor Gauge 13 AWG, Jacket Material PVC, Maximum Impedance 50 ohm, Shielded Shielded, Shielding Material 95 Percent Bare Copper Braid, Fire Rating Not Rated, Insulation Material PE, Jacket Color Black, Maximum Capacitance 30.8 pF/ft, Outside Diameter 0.4 in, Standards RG 213/U, MIL-C-17G, RU 1354, NEC Article and Type Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.