Zoro Homepage
This item is Discontinued.
Carol 18 AWG 24 Conductor Stranded Portable Cord 600V BK 09824.99.01

18 AWG 24 Conductor Stranded Portable Cord 600V BK (Discontinued)

  • Mfr # 09824.99.01
  • Zoro # G2584456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09824.99.01
Zoro #
G2584456
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
Order by the Foot
Wire Size - Wire and Cable
18 AWG
Wire Size (Wire and Cable)
18 AWG
Spool Length
Cut to Length, Order by the Foot
Nominal Outside Dia.
0.85 in
Length (Straight Wireway)
Order by the Foot

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
24
Jacket Material
EPDM Rubber
Jacket Color
Black
Voltage
600 V
Conductor Material
Copper
Standards
CSA Flexible Cord, MSHA Approved, RoHS Compliant, UL Flexible Cord
Indoor / Outdoor
Indoor/Outdoor
Jacket Type
SOOW
Jacket Type - Wire and Cable
SOOW
Wire Color
(2) Black, (2) Red, (2) White, Black/Red, Black/White, Blue, Blue/Black, Blue/Red, Blue/White, Green, Green/Black, Green/White, Orange, Orange/Black, Orange/Green, Orange/Red, Red/Black, Red/Green, Red/White, White/Black, White/Red
Temp. Range
-40 Degrees to 194 Degrees F
Wire and Cable Item
Portable Cord
Max. Amps
3.1
Stranded / Solid
Stranded
Max. Voltage
600
Features
Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone Resistant
Jacket Material - Wire and Cable
EPDM Rubber Super Vu-Tron(R)
Jacket Type (Wire and Cable)
SOOW
Special Features
Abrasion Resistant, Flame and Ozone Resistant, Resist Oils and Solvents, Super Vu-Tron(R), Water
Gauge/Conductor
18/24

Description

Portable Cord, Number of Conductors 24, Wire Size 18 AWG, Trade Designation SOOW, Jacket Material EPDM Rubber, Wire Color (2) Black, (2) Red, (2) White, Black/Red, Black/White, Blue, Blue/Black, Blue/Red, Blue/White, Green, Green/Black, Green/White, Orange, Orange/Black, Orange/Green, Orange/Red, Red/Black, Red/Green, Red/White, White/Black, White/Red, Jacket Color Black, Length Order by the Foot, Voltage 600 V, Nominal Outside Dia. 0.85 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.