Power Limited and Communication Cable, 3 C, Natural, PVC, 1000 ft.

  • Mfr # E2203S.30.86

  • Zoro # G5575123


product price:  $373.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
7
Conductor Gauge
18 AWG
Fire Rating
Plenum
Jacket Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2203S.30.86
Zoro #
G5575123
UPC #
079407831371
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Nominal Outside Dia.
0.169 in
Spool Length
1,000 ft
Conductor Size
18 AWG
Conductor Size - Data Cable
18 AWG
Length
1000 ft.

Details

Item
Power Limited and Communication Cable
Number of Strands
7
Conductor Gauge
18 AWG
Fire Rating
Plenum
Jacket Color
Natural
Jacket Material
PVC
Number of Conductors
3
Solid/Stranded
Stranded
Shielding Material
Flexfoil Polyester Supported Aluminum Foil
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Standards
cULus
Shielded
Shielded
Application
Audio Systems, Communications, Alarm Systems
Shielded / Unshielded
Shielded
Package Type - Data Cable
Pulling Pack
NEC Article
725, 800
Solid / Stranded
Stranded
Total Number of Conductors - Data Cable
3 (0 Pair)
Insulation Material
PVC
Jacket Material - Wire and Cable
Premium Grade Flexguard(R) PVC
Temp. Range
32 Degrees to 167 Degrees F
Plenum / Riser Rated
Plenum Rated
Cable Sub-Category
Multi-Conductor
Item - Data Cable
Communication Cable
Fire Rating - Data Cable
Plenum
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems
Package Type
Pulling Pack
Minimum Operating Temperature
32 Degrees F
Number of Pairs
0
Product Type
Communication Cable
Maximum Operating Temperature
167 Degrees F
Power Limited
Power Limited

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Natural, Jacket Material PVC, Shielded Shielded, Shielding Material Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 3, Outside Diameter 0.2 in, Package Type Pulling Pack, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.