Zoro Homepage
This item is Discontinued.
Carol Power Limited and Communication Cable, 4 C, Green, PVC, 500 ft. E1034S.25.10

Power Limited and Communication Cable, 4 C, Green, PVC, 500 ft. (Discontinued)

  • Mfr # E1034S.25.10
  • Zoro # G5714852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1034S.25.10
Zoro #
G5714852
UPC #
079407149506
Country of Origin
United States

Dimensions

Length
500 ft.
Conductor Size - Data Cable
18 AWG
Spool Length
500 ft
Conductor Size
18 AWG
Nominal Outside Dia.
0.187 in
Cable Length
500 ft
Outside Diameter
0.2 in

Description

Power Limited and Communication Cable, Cable Length 500 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material S-R PVC, Jacket Color Green, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Pulling Pack, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.