Zoro Homepage

Power Limited and Communication Cable, 4 C, Natural, PVC, 1000 ft.

  • Mfr # E2204S.41.86

  • Zoro # G5555234


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
7
Conductor Gauge
18 AWG
Fire Rating
Plenum
Jacket Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2204S.41.86
Zoro #
G5555234
UPC #
079407831418
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Conductor Size - Data Cable
18 AWG
Spool Length
1,000 ft
Nominal Outside Dia.
0.185 in
Conductor Size
18 AWG
Length
1000 ft.

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Natural, Jacket Material PVC, Shielded Shielded, Shielding Material Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.