Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 AWG Conductor Coaxial Cable 100 ft. NAT

  • Mfr # C3525

  • Zoro # G8197332


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Coaxial Cable Type
RG-6/U
Conductor Gauge
18 AWG
Jacket Material
PVC
Maximum Impedance
75 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3525
Zoro #
G8197332
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Nominal Outside Dia.
0.306 in
Length
100 ft
Conductor Size
18 AWG
Length (Straight Wireway)
100 ft
Outside Diameter
0.3 in

Details

Item
Coaxial Cable
Coaxial Cable Type
RG-6/U
Conductor Gauge
18 AWG
Jacket Material
PVC
Maximum Impedance
75 ohm
Shielding Material
100% Flexfoil, 40% Aluminum Braid, 60% Aluminum Braid
Fire Rating
Plenum
Insulation Material
PE
Jacket Color
Brown
NEC Article and Type
Not Rated
Plenum Rated
Yes
Capacitance
16.0 pf/ft
Shielding Type
(2) 100% Flexfoil, 40% Aluminum Braid, 60% Aluminum Braid
Shielding
(2) 100% Flexfoil, 60% Aluminum Braid, 40% Aluminum Braid
Color
Natural
Impedance
75 Ohms
Maximum Capacitance
16 pF/ft
Standards
c(UL) CMP, CMP, UL CL2P
Shielded
Shielded
Jacketing Material
Pvc-Polyvinyl Chloride
Material
Copper Clad Steel

Description

Coaxial Cable, Cable Length 100 ft, Coaxial Cable Type RG-6/U, Conductor Gauge 18 AWG, Jacket Material PVC, Maximum Impedance 75 ohm, Shielded Shielded, Shielding Material 100 Percent Flexfoil, 40 Percent Aluminum Braid, 60 Percent Aluminum Braid, Fire Rating Plenum, Insulation Material PE, Jacket Color Brown, Maximum Capacitance 16 pF/ft, Outside Diameter 0.3 in, Standards c(UL) CMP, CMP, UL CL2P, NEC Article and Type Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.