Zoro Homepage
This item is Discontinued.
Carol 22 AWG 12 Conductor Stranded Multi-Conductor Cable GY E2012S.30.10

22 AWG 12 Conductor Stranded Multi-Conductor Cable GY (Discontinued)

  • Mfr # E2012S.30.10
  • Zoro # G5504536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2012S.30.10
Zoro #
G5504536
UPC #
079407830930
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Conductor Size
22 AWG
Conductor Size - Data Cable
22 AWG
Length
1000 ft.
Nominal Outside Dia.
0.238 in
Spool Length
1,000 ft

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material S-R PVC, Jacket Color Natural, Jacket Material PVC, Shielded Shielded, Shielding Material Overall Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 12, Outside Diameter 0.2 in, Package Type Pulling Pack, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.