Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01771.35.03
Zoro #
G2455747
UPC #
079407294459
Country of Origin
United States
Dimensions
Length
250 ft.
Nominal Outside Dia.
0.75"
Length (Straight Wireway)
250 ft
Details
Jacket Color
Red
Item
Welding Cable
Standards
RoHS Compliant
Application
Secondary Voltage Resistance Welding Leads
Insulation Color
Red
Max. Voltage
600
Conductor Material
Fully Annealed Stranded Bare Copper Class K
Max. Amps
310
Stranding
2054 x 30
Voltage
600V
Description
Welding Cable, Jacket Color Red, Length 250 ft, Voltage 600V, Stranding 2054 x 30, Nominal Outside Dia. 0.75 in, Conductor Material Fully Annealed Stranded Bare Copper Class K
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.