Zoro Homepage

Bus Drop Cable, Drop Cord, 6 AWG, 3 C, Gray, PVC, Stranded, 600V, 250 ft

  • Mfr # 03706.35.10

  • Zoro # G3224383


product price: $1,703.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Trade Designation
Drop Cord
Wire Size
6 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03706.35.10
Zoro #
G3224383
UPC #
079407037063
Country of Origin
United States

Dimensions

Wire Size
6 AWG
Length
250 ft
Nominal Outside Dia.
0.82 in
Conductor Size
6 AWG
Overall Length
250 ft
Outside Dia.
0.82 in
Nominal Outside Diameter
0.82 in

Details

Item
Bus Drop Cable
Trade Designation
Drop Cord
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Voltage
600V
Conductor Material
Copper
Standards
UL
Max. Amps
55
Features
One Uninsulated Ground Conductor Per Interstice. Resistant to Oils, Lubricants, Water, Acids, Alkalies, Ozone and Abrasion
Wire Color
Black, Red, White
Temp. Rating
-4 to 140°F
Special Features
Abrasion Resistant, Acid Resistant, Alkalis Resistant, Lubricant Resistant, Oil Resistant, Ozone Resistant, Water Resistant
Shielding
Unshielded
Shielded
Unshielded
Operating Temperature - Minimum
-4 Degrees F
Conductor Insulation Color
Black, Red, White
Number of Ground Conductors
3
Grounding Conductor Material
Copper
Packaging
Spool
Ampacity at Maximum Temperature
45 A
Grounding Conductor Insulation Color
Bare
Number of Strands
19
Temperature Rating - Maximum Dry
140 Degrees F
Conductor Insulation Material
PVC
Grounding Conductor Insulation Material
Uninsulated

Description

Bus Drop Cable, Number of Conductors 3, Wire Size 6 AWG, Trade Designation Bus Drop, Jacket Material PVC, Wire Color Black, Red, White, Shielding Unshielded, Length 250 ft, Jacket Color Gray, Voltage 600 V, Conductor Material Copper, Nominal Outside Dia. 0.82 in, Temp. Rating -4 Degrees to 140 Degrees F, Special Features Abrasion Resistant, Acid Resistant, Alkalis Resistant, Lubricant Resistant, Oil Resistant, Ozone Resistant, Water Resistant, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.