Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/V Home Entertainmnt Cable, 24AWG, 1000FT

  • Mfr # C1356.21.01

  • Zoro # G5573154


product price: $87.83
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Jacket Material
PVC
Conductor Size
24 AWG
Number of Conductors
2
Standards
RoHS Compliant, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1356.21.01
Zoro #
G5573154
UPC #
079407762057
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Conductor Size
24 AWG
Length
1000 ft.
Spool Length
1,000 ft
Nominal Outside Dia.
0.058 in
Conductor Size - Data Cable
24 AWG
Outside Diameter
0.1 in

Details

Jacket Material
PVC
Number of Conductors
2
Standards
RoHS Compliant, UL Listed
Total Number of Conductors - Data Cable
2 (0 Pair)
Shielded
Unshielded
Item - Data Cable
Unrated Communication Cable
Application - Communication Cable
Audio Systems
Solid / Stranded
Stranded
Shielded / Unshielded
Unshielded
Item
Appliance Wiring Communication Cable
Package Type - Data Cable
Spool
Fire Rating - Data Cable
Not Rated
NEC Article and Type
Not Rated
Jacket Color
Black
Jacket Material - Wire and Cable
PVC
Insulation Material
PVC
Package Type
Reel in a Box
Fire Rating
Not Rated
Application
Audio Systems
Conductor Gauge
24 AWG
Product Type
Unrated Communication Cable
Solid/Stranded
Stranded
Number of Strands
7
Number of Pairs
0

Description

Appliance Wiring Communication Cable, Cable Length 1,000 ft, Fire Rating Not Rated, Number of Strands 7, Conductor Gauge 24 AWG, Insulation Material PVC, Jacket Color Black, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.1 in, Package Type Reel in a Box, Application Audio Systems, NEC Article and Type Not Rated, Number of Pairs 0, Product Type Unrated Communication Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.