Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, Cat 5e, 24 AWG, 100 ft, Blue

  • Mfr # CP5.30.07

  • Zoro # G8008226


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Standards
ANSI/TIA/EIA 568 B.2, cUL Type CMP (NFPA 262 and CSA FT6), ICEA S-90-661, UL 444, UL Type CMP (NFPA 262 and CSA FT6)
Wire Size
24 AWG
Performance Category
5e
Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP5.30.07
Zoro #
G8008226
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Wire Size
24 AWG
Bend Radius
1 in
Outside Dia.
0.18 in
Spool Length
100 ft
Length
100 ft.
Conductor Size - Data Cable
24 AWG
Outside Diameter
3/16 in

Details

Item
Category Cable
Standards
ANSI/TIA/EIA 568 B.2, cUL Type CMP (NFPA 262 and CSA FT6), ICEA S-90-661, UL 444, UL Type CMP (NFPA 262 and CSA FT6)
Performance Category
5e
Jacket Color
Blue
Package Type - Data Cable
Pulling Pack
Item - Data Cable
Category Cable
Shielded / Unshielded
Unshielded
Category Type
5E
Total Number of Conductors - Data Cable
8 (4 Pair)
Solid / Stranded
Solid
Fire Rating - Data Cable
Plenum
Jacket Material (Wire and Cable)
PVC
Package Type
Pulling Pack
Installation Temp. Range
0 Degrees to 60 Degrees C
NEC Article and Type
800 CMP
Frequency
100 MHz
Plenum Rated
Yes
Jacket Material - Wire and Cable
PVC
Operating Temp. Range
-10 Degrees to 60 Degrees C
Number of Conductor Pairs
4
Shielded
Unshielded
Jacket Material
PVC
Category - Data Cable
5e
Pulling Force
25 lb
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Number of Conductors
8
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
140 Degrees F
Number of Pairs
4
Fire Rating
Plenum
Maximum Frequency
100 MHz
Solid/Stranded
Solid
Conductor Gauge
24 AWG

Description

Category Cable, Cable Length 100 ft, Conductor Gauge 24 AWG, Fire Rating Plenum, Jacket Color Blue, Jacket Material PVC, Outside Diameter 3/16 in, Performance Category 5e, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMP, Standards ANSI/TIA/EIA 568 B.2, cUL Type CMP (NFPA 262 and CSA FT6), ICEA S-90-661, UL 444, UL Type CMP (NFPA 262 and CSA FT6), Package Type Pulling Pack, Solid/Stranded Solid, Bend Radius 1 in, Maximum Frequency 100 MHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.