Zoro Homepage

Cable, Cat 5e, 24 AWG, 1000 ft, Blue

  • Mfr # CP5.30.07

  • Zoro # G7525856


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Standards
ANSI/TIA/EIA 568 B.2, cUL Type CMP (NFPA 262 and CSA FT6), ICEA S-90-661, UL 444, UL Type CMP (NFPA 262 and CSA FT6)
Wire Size
24 AWG
Performance Category
5e
Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP5.30.07
Zoro #
G7525856
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
1,000 ft
Wire Size
24 AWG
Spool Length
1,000 ft
Bend Radius
1 in
Outside Dia.
0.18 in
Conductor Size - Data Cable
24 AWG
Length
1000 ft.
Outside Diameter
3/16 in

Description

Category Cable, Cable Length 1,000 ft, Conductor Gauge 24 AWG, Fire Rating Plenum, Jacket Color Blue, Jacket Material PVC, Outside Diameter 3/16 in, Performance Category 5e, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMP, Standards ANSI/TIA/EIA 568 B.2, cUL Type CMP (NFPA 262 and CSA FT6), ICEA S-90-661, UL 444, UL Type CMP (NFPA 262 and CSA FT6), Package Type Pulling Pack, Solid/Stranded Solid, Bend Radius 1 in, Insulation Material Fluoropolymer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.