Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, Cat 6, 23 AWG, 1000 ft, Gray

  • Mfr # CR6.30.10

  • Zoro # G5574791


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Standards
ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, cUL Type CMP (NFPA 262 and CSA FT6), ICEA S-102-700, ISO/IEC 11801 Ed. 2.0 (Class E), RoHS Compliant, UL 444, UL Type CMP (NFPA 262 and CSA FT6)
Wire Size
23 AWG
Performance Category
6
Fire Rating - Data Cable
Riser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR6.30.10
Zoro #
G5574791
UPC #
079407648351
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Wire Size
23 AWG
Outside Dia.
0.205 in
Bend Radius
1 in
Conductor Size - Data Cable
23 AWG
Length
1000 ft.
Spool Length
1,000 ft
Outside Diameter
1/4 in

Details

Item
Category Cable
Standards
ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, cUL Type CMP (NFPA 262 and CSA FT6), ICEA S-102-700, ISO/IEC 11801 Ed. 2.0 (Class E), RoHS Compliant, UL 444, UL Type CMP (NFPA 262 and CSA FT6)
Performance Category
6
Fire Rating - Data Cable
Riser
Package Type - Data Cable
Pulling Pack
Pulling Force
32 lb
Jacket Material
PVC
Number of Conductor Pairs
4
Operating Temp. Range
-20 Degrees to 75 Degrees C
Solid / Stranded
Solid
Shielded / Unshielded
Unshielded
Category - Data Cable
6
Green Environmental Attribute
RoHS 2011/65/EU Compliant
NEC Article and Type
800 CMR
Item - Data Cable
Category Cable
Jacket Material - Wire and Cable
PVC
Jacket Material (Wire and Cable)
PVC
Package Type
Pulling Pack
Jacket Color
Gray
Plenum Rated
No
Category Type
6
Frequency
250 MHz
Installation Temp. Range
0 Degrees to 60 Degrees C
Shielded
Unshielded
Total Number of Conductors - Data Cable
8 (4 Pair)
Number of Conductors
8
Insulation Material
Fluoropolymer
Maximum Frequency
250 MHz
Number of Pairs
4
Resistance Properties
Flame/Fire Retardant
Conductor Gauge
23 AWG
Maximum Operating Temperature
167 Degrees F
Solid/Stranded
Solid
Minimum Operating Temperature
-4 Degrees F
Fire Rating
Riser
Maximum Impedance
100 ohm

Description

Category Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color Gray, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, cUL Type CMP (NFPA 262 and CSA FT6), ICEA S-102-700, ISO/IEC 11801 Ed. 2.0 (Class E), RoHS Compliant, UL 444, UL Type CMP (NFPA 262 and CSA FT6), Package Type Pulling Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.