Zoro Homepage

Cable, Cat 6, 23 AWG, 1000 ft, White

  • Mfr # CP6.30.02

  • Zoro # G5629793


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Standards
ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, cUL Type CMP (NFPA 262 and CSA FT6), ICEA S-102-700, ISO/IEC 11801 Ed. 2.0 (Class E), RoHS Compliant, UL 444, UL Type CMP (NFPA 262 and CSA FT6)
Wire Size
23 AWG
Performance Category
6
Number of Conductor Pairs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP6.30.02
Zoro #
G5629793
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Wire Size
23 AWG
Conductor Size - Data Cable
23 AWG
Bend Radius
1 in
Spool Length
1,000 ft
Length
1000 ft.
Outside Dia.
0.2 in
Outside Diameter
1/4 in

Details

Item
Category Cable
Standards
ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, cUL Type CMP (NFPA 262 and CSA FT6), ICEA S-102-700, ISO/IEC 11801 Ed. 2.0 (Class E), RoHS Compliant, UL 444, UL Type CMP (NFPA 262 and CSA FT6)
Performance Category
6
Number of Conductor Pairs
4
Solid / Stranded
Solid
Jacket Material
PVC
Category - Data Cable
6
Jacket Material - Wire and Cable
PVC
Operating Temp. Range
-20 Degrees to 75 Degrees C
Package Type
Pulling Pack
Pulling Force
32 lb
Jacket Color
White
Frequency
250 MHz
Total Number of Conductors - Data Cable
8 (4 Pair)
Plenum Rated
Yes
Fire Rating - Data Cable
Plenum
Installation Temp. Range
0 Degrees to 60 Degrees C
Shielded / Unshielded
Unshielded
Jacket Material (Wire and Cable)
PVC
Package Type - Data Cable
Pulling Pack
Item - Data Cable
Category Cable
NEC Article and Type
800 CMP
Shielded
Unshielded
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Category Type
6
Number of Conductors
8
Insulation Material
Polyolefin
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
167 Degrees F
Conductor Gauge
23 AWG
Maximum Impedance
100 ohm
Maximum Frequency
250 MHz
Number of Pairs
4
Solid/Stranded
Solid
Resistance Properties
Flame/Fire Retardant
Fire Rating
Plenum

Description

Category Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Plenum, Jacket Color White, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMP, Standards ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, cUL Type CMP (NFPA 262 and CSA FT6), ICEA S-102-700, ISO/IEC 11801 Ed. 2.0 (Class E), RoHS Compliant, UL 444, UL Type CMP (NFPA 262 and CSA FT6), Package Type Pulling Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.