Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, Cat 6, 23 AWG, 1000 ft, White

  • Mfr # CR6.30.02

  • Zoro # G5569462


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Standards
ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, cUL Type CMP (NFPA 262 and CSA FT6), ICEA S-102-700, ISO/IEC 11801 Ed. 2.0 (Class E), RoHS Compliant, UL 444, UL Type CMP (NFPA 262 and CSA FT6)
Wire Size
23 AWG
Performance Category
6
Jacket Material (Wire and Cable)
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR6.30.02
Zoro #
G5569462
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Wire Size
23 AWG
Outside Dia.
0.205 in
Length
1000 ft.
Spool Length
1,000 ft
Bend Radius
1 in
Conductor Size - Data Cable
23 AWG
Outside Diameter
1/4 in

Details

Item
Category Cable
Standards
ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, cUL Type CMP (NFPA 262 and CSA FT6), ICEA S-102-700, ISO/IEC 11801 Ed. 2.0 (Class E), RoHS Compliant, UL 444, UL Type CMP (NFPA 262 and CSA FT6)
Performance Category
6
Jacket Material (Wire and Cable)
PVC
Shielded
Unshielded
Package Type
Pulling Pack
Package Type - Data Cable
Pulling Pack
NEC Article and Type
800 CMR
Shielded / Unshielded
Unshielded
Fire Rating - Data Cable
Riser
Pulling Force
32 lb
Number of Conductor Pairs
4
Frequency
250 MHz
Jacket Material - Wire and Cable
PVC
Jacket Material
PVC
Plenum Rated
No
Category Type
6
Installation Temp. Range
0 Degrees to 60 Degrees C
Jacket Color
White
Operating Temp. Range
-20 Degrees to 75 Degrees C
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Solid / Stranded
Solid
Total Number of Conductors - Data Cable
8 (4 Pair)
Category - Data Cable
6
Item - Data Cable
Category Cable
Insulation Material
Fluoropolymer
Number of Conductors
8
Fire Rating
Riser
Maximum Operating Temperature
167 Degrees F
Number of Pairs
4
Minimum Operating Temperature
-4 Degrees F
Resistance Properties
Flame/Fire Retardant
Solid/Stranded
Solid
Maximum Frequency
250 MHz
Conductor Gauge
23 AWG
Maximum Impedance
100 ohm

Description

Category Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color White, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, cUL Type CMP (NFPA 262 and CSA FT6), ICEA S-102-700, ISO/IEC 11801 Ed. 2.0 (Class E), RoHS Compliant, UL 444, UL Type CMP (NFPA 262 and CSA FT6), Package Type Pulling Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.