Zoro Homepage
This item is Discontinued.
Carol Coaxial Cable, 18 AWG, 500 ft., Black C5785.18.01

Coaxial Cable, 18 AWG, 500 ft., Black (Discontinued)

  • Mfr # C5785.18.01
  • Zoro # G1072023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5785.18.01
Zoro #
G1072023
UPC #
079407357857
Country of Origin
China

Dimensions

Length
500 ft
Nominal Outside Dia.
0.292 in
Conductor Size
18 AWG
Length (Straight Wireway)
500 ft

Details

Item
Coaxial Cable
Coaxial Cable Type
RG-6/U
Jacket Material
PVC
Plenum Rated
No
Color
Black
Shielding Type
(2) 100% Flexfoil, 40% Aluminum Braid, 60% Aluminum Braid, Quad-Shield
Shielding
Quad-Shield, (2) 100% Flexfoil, 60% Aluminum Braid, 40% Aluminum Braid
Impedance
75 ohms
Capacitance
16.2 pf/ft

Description

Coaxial Cable, Coaxial Cable Type RG-6/U, Jacket Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.