Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coaxial Cable, 18 AWG, Black

  • Mfr # C5889.41.01

  • Zoro # G5502007


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Coaxial Cable Type
RG-6/U
Conductor Gauge
18 AWG
Jacket Material
PVC/PE
Maximum Impedance
75 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C5889.41.01
Zoro #
G5502007
UPC #
079407036486
Country of Origin
China

Dimensions

Cable Length
1,000 ft
Nominal Outside Dia.
0.292 in
Conductor Size
18 AWG
Length
1,000 ft
Length (Straight Wireway)
1,000 ft
Outside Diameter
0.3 in

Details

Item
Coaxial Cable
Coaxial Cable Type
RG-6/U
Conductor Gauge
18 AWG
Jacket Material
PVC/PE
Maximum Impedance
75 ohm
Shielding Material
100% Flexfoil, 60% and 40% Aluminum Braids
Fire Rating
Riser
Insulation Material
FPE
Jacket Color
Black
NEC Article and Type
725 CL2, 800 CMR, 820 CM
Shielding
(2) 100% Flexfoil, 60% Aluminum Braid, (2) 40% Aluminum Braids
Color
Black
Shielding Type
(2) 100% Flexfoil, (2) 40% Aluminum Braids, 60% Aluminum Braid
Plenum Rated
No
Capacitance
16.2 pf/ft
Impedance
75 Ohms
Maximum Capacitance
16.2 pF/ft
Shielded
Shielded
Standards
ASTM B869, ETL Listed, UL Listed
Maximum Frequency
1,000 MHz

Description

Coaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-6/U, Conductor Gauge 18 AWG, Jacket Material PVC/PE, Maximum Impedance 75 ohm, Shielded Shielded, Shielding Material 100 Percent Flexfoil, 60 Percent and 40 Percent Aluminum Braids, Fire Rating Riser, Insulation Material FPE, Jacket Color Black, Maximum Capacitance 16.2 pF/ft, Outside Diameter 0.3 in, Standards ASTM B869, ETL Listed, UL Listed, Maximum Frequency 1,000 MHz, NEC Article and Type 725 CL2, 800 CMR, 820 CM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.