Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coaxial Cable, 18 ga, 50 ft L, Black

  • Mfr # C5775

  • Zoro # G610043500


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Cable Length
50 ft
Coaxial Cable Type
RG-6/U
Conductor Gauge
18 AWG
Jacket Material
PVC
Maximum Impedance
75 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5775
Zoro #
G610043500
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
50 ft
Outside Diameter
0.3 in

Details

Item
Coaxial Cable
Coaxial Cable Type
RG-6/U
Conductor Gauge
18 AWG
Jacket Material
PVC
Maximum Impedance
75 ohm
Shielding Material
Aluminum Braid
Fire Rating
Not Rated
Insulation Material
PE
Jacket Color
Black
Maximum Frequency
3,000 MHz
Shielded
Shielded
Maximum Capacitance
16.2 pF/ft
Standards
cUL, UL Listed

Description

Coaxial Cable, Cable Length 50 ft, Coaxial Cable Type RG-6/U, Conductor Gauge 18 AWG, Jacket Material PVC, Maximum Impedance 75 ohm, Shielded Shielded, Shielding Material Aluminum Braid, Fire Rating Not Rated, Insulation Material PE, Jacket Color Black, Maximum Capacitance 16.2 pF/ft, Outside Diameter 0.3 in, Standards cUL, UL Listed, Maximum Frequency 3,000 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.