Zoro Homepage
This item is Discontinued.
Carol Coaxial Cable, RG-11/U, 14 AWG, Black, PVC C5044.41.01

Coaxial Cable, RG-11/U, 14 AWG, Black, PVC (Discontinued)

  • Mfr # C5044.41.01
  • Zoro # G5536413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5044.41.01
Zoro #
G5536413
UPC #
079407742073
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.405 in
Length
1,000 ft
Conductor Size
14 AWG
Length (Straight Wireway)
1,000 ft

Details

Item
Coaxial Cable
Coaxial Cable Type
RG-11/U
Jacket Material
PVC
Shielding Type
(2) 100% Flexfoil, (2) 40% Aluminum Braids, 60% Aluminum Braid
Plenum Rated
No
Impedance
75 ohms
Shielding
(2) 100% Flexfoil, 60% Aluminum Braid, (2) 40% Aluminum Braids
Capacitance
16.2 pf/ft
Color
Black

Description

Coaxial Cable, Coaxial Cable Type RG-11/U, Jacket Material PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.