Zoro Homepage
This item is Discontinued.
Carol Coaxial Cable, RG-59/U, 22 AWG, 73 Ohms C1104.41.01

Coaxial Cable, RG-59/U, 22 AWG, 73 Ohms (Discontinued)

  • Mfr # C1104.41.01
  • Zoro # G3333565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1104.41.01
Zoro #
G3333565
UPC #
079407740123
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.242 in
Length
1000 ft
Conductor Size
22 AWG
Length (Straight Wireway)
1000 ft

Details

Item
Coaxial Cable
Coaxial Cable Type
RG-59/U
Jacket Material
PVC
Color
Black
Shielding Type
95% Bare Copper Braid
Shielding
95% Bare Copper Braid
Plenum Rated
No
Capacitance
20.5 pf/ft
Impedance
73 Ohms

Description

Coaxial Cable, Coaxial Cable Type RG-59/U, Jacket Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.