Zoro Homepage
This item is Discontinued.
Carol Coaxial Cable, RG-6/U, 1000 ft., Black, PVC C5804.41.01

Coaxial Cable, RG-6/U, 1000 ft., Black, PVC (Discontinued)

  • Mfr # C5804.41.01
  • Zoro # G1950042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5804.41.01
Zoro #
G1950042
UPC #
079407742127
Country of Origin
China

Dimensions

Conductor Size
18 AWG
Nominal Outside Dia.
0.270 in
Length
1000 ft
Length (Straight Wireway)
1000 ft

Details

Item
Coaxial Cable
Coaxial Cable Type
RG-6/U
Jacket Material
PVC
Capacitance
16.2 pf/ft
Shielding Type
100% Foil, 60% Aluminum Braid
Color
Black
Impedance
75 ohms
Plenum Rated
No
Shielding
100% Foil, 60% Aluminum Braid

Description

Coaxial Cable, Coaxial Cable Type RG-6/U, Jacket Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.