Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Carol Coaxial Cable, RG-6/U, 500 ft., Natural, PVC C3524.38.86

Coaxial Cable, RG-6/U, 500 ft., Natural, PVC (Discontinued)

  • Mfr # C3524.38.86
  • Zoro # G7596075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3524.38.86
Zoro #
G7596075
UPC #
079407131488
Country of Origin
United States

Dimensions

Conductor Size
18 AWG
Length
500 ft
Nominal Outside Dia.
0.232 in
Length (Straight Wireway)
500 ft

Details

Item
Coaxial Cable
Plenum Rated
Yes
Coaxial Cable Type
RG-6/U
Impedance
75 ohms
Color
Natural
Jacket Material
PVC
Shielding Type
100% Flexfoil, 60% Aluminum Braid
Shielding
100% Flexfoil, 60% Aluminum Braid
Capacitance
16.0 pf/ft

Description

Coaxial Cable, Coaxial Cable Type RG-6/U, Jacket Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.