Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coaxial Cable, RG-6/U, 75 Ohms, Natural

  • Mfr # C3524.41.86

  • Zoro # G2325321


product price: $445.49
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Coaxial Cable Type
RG-6/U
Conductor Gauge
18 AWG
Jacket Material
PVC
Maximum Impedance
75 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3524.41.86
Zoro #
G2325321
UPC #
079407032624
Country of Origin
China

Dimensions

Cable Length
1,000 ft
Nominal Outside Dia.
0.232 in
Length
1,000 ft
Conductor Size
18 AWG
Length (Straight Wireway)
1,000 ft
Outside Diameter
0.2 in

Details

Item
Coaxial Cable
Coaxial Cable Type
RG-6/U
Conductor Gauge
18 AWG
Jacket Material
PVC
Maximum Impedance
75 ohm
Shielding Material
80% Aluminum Braid, Flexfoil Bonded
Fire Rating
Plenum
Insulation Material
Fluoropolymer
Jacket Color
Brown
NEC Article and Type
725 CL2P, 800 CMP
Plenum Rated
Yes
Shielding Type
100% Flexfoil, 60% Aluminum Braid
Impedance
75 Ohms
Capacitance
16.0 pf/ft
Color
Natural
Shielding
100% Flexfoil, 60% Aluminum Braid
Maximum Frequency
1,000 MHz
Maximum Capacitance
16 pF/ft
Shielded
Shielded
Standards
ASTM B3, ASTM B869, ETL Listed, UL Listed

Description

Coaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-6/U, Conductor Gauge 18 AWG, Jacket Material PVC, Maximum Impedance 75 ohm, Shielded Shielded, Shielding Material 80 Percent Aluminum Braid, Flexfoil Bonded, Fire Rating Plenum, Insulation Material Fluoropolymer, Jacket Color Brown, Maximum Capacitance 16 pF/ft, Outside Diameter 0.2 in, Standards ASTM B3, ASTM B869, ETL Listed, UL Listed, Maximum Frequency 1,000 MHz, NEC Article and Type 725 CL2P, 800 CMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.