Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coaxial Cable, RG-6/U, 75 Ohms, White

  • Mfr # C5785.41.02

  • Zoro # G1288971


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Coaxial Cable Type
RG-6/U
Conductor Gauge
18 AWG
Jacket Material
PVC/PE
Maximum Impedance
75 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5785.41.02
Zoro #
G1288971
UPC #
079407742011
Country of Origin
China

Dimensions

Cable Length
1,000 ft
Length
1,000 ft
Conductor Size
18 AWG
Nominal Outside Dia.
0.292 in
Length (Straight Wireway)
1,000 ft
Outside Diameter
0.3 in

Details

Item
Coaxial Cable
Coaxial Cable Type
RG-6/U
Conductor Gauge
18 AWG
Jacket Material
PVC/PE
Maximum Impedance
75 ohm
Shielding Material
100% Flexfoil, 60% and 40% Aluminum Braids
Fire Rating
Commercial
Insulation Material
FPE
Jacket Color
White
NEC Article and Type
725 CL2, 800 CM, 820 CM
Plenum Rated
No
Impedance
75 Ohms
Shielding Type
(2) 100% Flexfoil, 40% Aluminum Braid, 60% Aluminum Braid, Quad-Shield
Color
White
Capacitance
16.2 pf/ft
Shielding
Quad-Shield, (2) 100% Flexfoil, 60% Aluminum Braid, 40% Aluminum Braid
Maximum Capacitance
16.2 pF/ft
Shielded
Shielded
Standards
ASTM B869, ETL Listed, UL Listed
Maximum Frequency
1,000 MHz

Description

Coaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-6/U, Conductor Gauge 18 AWG, Jacket Material PVC/PE, Maximum Impedance 75 ohm, Shielded Shielded, Shielding Material 100 Percent Flexfoil, 60 Percent and 40 Percent Aluminum Braids, Fire Rating Commercial, Insulation Material FPE, Jacket Color White, Maximum Capacitance 16.2 pF/ft, Outside Diameter 0.3 in, Standards ASTM B869, ETL Listed, UL Listed, Maximum Frequency 1,000 MHz, NEC Article and Type 725 CL2, 800 CM, 820 CM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.